Zoro Homepage

Soft Interface Pad, 6 x 1/2 x 3/4 In

  • Mfr # 7000028239

  • Zoro # G2631142


product price: $20.39
/ea

Key Features

Characteristics
Durable Foam Interface Pad Improves Abrasive Cut and Finish, Reduces Vibration on DA Random Orbital Sanders Using 3M(TM) Hookit(TM) Disc Pads, Soft
Size
6 x 1/2 x 3/4 in
Material
Foam
Max. RPM
12,000 RPM
For Use With
3M(TM) Hookit(TM) Discs and Disc Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028239
Zoro #
G2631142
UPC #
00051131057777
Country of Origin
United States

Dimensions

Size
6 x 1/2 x 3/4 in
Thickness
1/8 in
Outside Diameter
6 in

Details

Item
Soft Interface Pad
Characteristics
Durable Foam Interface Pad Improves Abrasive Cut and Finish, Reduces Vibration on DA Random Orbital Sanders Using 3M(TM) Hookit(TM) Disc Pads, Soft
Material
Foam
Max. RPM
12,000 RPM
For Use With
3M(TM) Hookit(TM) Discs and Disc Pads
Color
Gray
Compatible Tool Type
Orbital Sanders
Product Type
Pad
Features
Adds Support to Disc Pad for Improved Abrasive Cut and Closer Edge Sanding, Hole Configurations Help Clear Dust from the Work Surface, Increasing Disc Life, Soft Foam Construction Conforms to Contours for a Finer Finish
Backing Pad Type
Hook-and-Loop
Maximum Speed
1,200 RPM

Description

Soft Interface Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Foam, Maximum Speed 1,200 RPM, Texture Not Applicable, Thickness 1/8 in, Outside Diameter 6 in, Compatible Surface Material Not Applicable, Compatible Tool Type Orbital Sanders, Compatible with Manufacturer Model Number Not Applicable, Application Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.