Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H

  • Mfr # RT10L16G20NN

  • Zoro # G2816362


product price: $7.39
/ea

Key Features

Application
Completion and Workover Fluids, Diatomacious Earth (DE) Trap, Final Filtration for Particulates in Soft Drinks, Membrane System Protection, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits, Permeate Pre-UF, Pre RO, Process Cooling Water, Public Utilities and Municipal Water, Raw Material, Intermediates, Feed Stream, RO Protection and Prefiltration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine and Beer, Water Injection for Enhanced Oil Recovery
Flow Rate
10 gpm
For Use With
CUNO CTG-Klean System
Height
10 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT10L16G20NN
Zoro #
G2816362
UPC #
-
Country of Origin
Mexico

Dimensions

Height
10 in
Inside Dia.
1 in
Outside Dia.
2.6"
Filter Diameter
2 39/64 in
Overall Height
10 in
Overall Length
10 in
Inside Diameter
1 1/8 in
Outside Diameter
2 11/16 in

Details

Application
Completion and Workover Fluids, Diatomacious Earth (DE) Trap, Final Filtration for Particulates in Soft Drinks, Membrane System Protection, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits, Permeate Pre-UF, Pre RO, Process Cooling Water, Public Utilities and Municipal Water, Raw Material, Intermediates, Feed Stream, RO Protection and Prefiltration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine and Beer, Water Injection for Enhanced Oil Recovery
Flow Rate
10 gpm
For Use With
CUNO CTG-Klean System
Max. Pressure
125 psi
Max. Temp.
176 Degrees F
Microns
50
Material
polypropylene
Filter Flow Rate
10.0 gpm
Series
Micro-Klean RT
Standards
NSF/ANSI 42, NSF/ANSI 61, FDA 21 CFR Compliant
Filter Media
Polypropylene
Micron Rating
50 micron
Filter Reduces
Particulates
Reduces
Particulates
Item
Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Filter Cartridge Media
Polypropylene
Material of Construction
Grooved Polypropylene
Filter Design
Solid
Type
Micro-Klean(TM) RT Series
Filter Type
Depth
Maximum Pressure
125 psi
Maximum Temperature
176 Degrees F
Cartridge Media
Polypropylene

Description

Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 6 micron, Flow Rate 10 gpm, Inside Diameter 6 1/16 in, Outside Diameter 5 3/8 in, Overall Height 12 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With CUNO CTG-Klean System

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.