Solus 2000 Safety Glasses, Anti-Fog/Scratch, Half-Frame, Gray/Teal Temple, Clear Lens

  • Mfr # S2001SGAF-BGR

  • Zoro # G0746316


product price: $15.15
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2001SGAF-BGR
Zoro #
G0746316
UPC #
051131271876
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Solus 2000
Standards
ANSI Z87.1-2015
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UV Protection
Metal Detectable
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
Arm Tip Type
Wraparound
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Gray/Teal
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge, Temples
Visible Light Scale Protection
L0
Adjustable Pieces
Temple
Temple Tip Features
Non-Slip, Soft
Infra-Red Light Scale Protection Designation
R0
Arm Material
Polycarbonate, TPE
Application
General Purpose
Nose Bridge Material
TPR
Includes Reader Lens
Reader Lens Not Included
Temple Adjustment Type
Ratcheting
Nose Bridge Adjustment Type
Flexible
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series 3M(TM) Solus(TM) 2000, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray/Teal, Temple Style Dual-Injected, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.