Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 12 gal, 22 in Dia., Universal, Gray, 25 PK

  • Mfr # M-DC22DD

  • Zoro # G0158630


product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
12 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Size
22 in Dia.
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-DC22DD
Zoro #
G0158630
UPC #
50051131071693
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
26 in
Width
26 in
Diameter
22 in
Fits Drum Size
55 gal

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
12 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Package Type
Box
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Volume Absorbed Range
10 to 19 gal
Includes
Skirt
Item - Spill Control
Drum Top Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
UV Resistant
No
Absorbency Weight
Heavy
Layers of Construction
2
Recycled Content (%)
25%
Volume Absorbed Per Pkg.
19 gal.
Perforations
Yes
Connector Material
No Connector
Neutralizes Chemical Type
Paints, Oils
Quantity/Tablet
25
Volume Absorbed (Pack, Each)
12 gal/pk, 20 gal/pad
Connector Type
No Connector
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Neutralizes
Oils
Sorbent Capacity
12 gal (25 Pads)
Foot Traffic
Heavy
Number of Pads
25
Color/Pattern
Gray
Volume Absorbed Per Pad
20 gal
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
For Use With
Universal
Volume Absorbed Per Sock/Boom
12 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 20 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Perforated Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.