Sorbent Pad, 37 1/2 gal, 17 in x 19 in, Oil, White, 100 PK

  • Mfr # HP-156

  • Zoro # G4082994


product price:  $83.15
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
37 1/2 gal
Material
Polyester, Polypropylene
Size
17 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-156
Zoro #
G4082994
UPC #
50051138289916
Country of Origin
United States

Dimensions

Size
17 in x 19 in
Length
19 in
Width
17 in
Height
17"
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
37 1/2 gal
Material
Polyester, Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Recycled Content (%)
25%
Absorbency Weight
Heavy
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Pad
Layers of Construction
2
Perforations
No
Volume Absorbed Range
30 to 39 gal
Volume Absorbed Per Pkg.
37.5 gal.
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
ASTM D-482, ASTM F 726
Features
Absorbs Hydrocarbons and Non-Polar Organic Solvents, Handling or Storing Hazardous/Flammable Materials
Volume Absorbed Per Pad
64 oz
Color/Pattern
White
Neutralizes
Oils
Quantity/Tablet
100
Volume Absorbed (Pack, Each)
37 gal/pk, 37 gal/pad
Number of Pads
100
Foot Traffic
Heavy
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Military Maintenance, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Repair and Operation (MRO), Transportation
Sorbent Capacity
37 gal (100 Pads)
Connector Material
No Connector
Connector Type
No Connector
Neutralizes Chemical Type
Mineral Oils
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
Dispenser Box
No
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Military Maintenance, Mining, Oil & Gas, Pharmaceuticals, Primary Metals, Repair and Operation (MRO), Transportation
For Use With
Fuel and Flammable Liquids
Volume Absorbed Per Sock/Boom
37 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 17 in x 19 in, Volume Absorbed Per Pad 64 oz, Volume Absorbed per Pkg. 37 1/2 gal, Color/Pattern White, Material Polyester, Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.