Sorbent Pad, 75 gal, 34 in x 38 in, Oil, White, 50 PK

  • Mfr # HP-157

  • Zoro # G0287071


product price:  $179.99
/pk 50, $3.60/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
75 gal
Material
Polyester, Polypropylene
Size
34 in x 38 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-157
Zoro #
G0287071
UPC #
00051138291167
Country of Origin
United States

Dimensions

Size
34 in x 38 in
Length
3 ft
Width
34 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
75 gal
Material
Polyester, Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Static Dissipative
No
Volume Absorbed Range
70 to 79 gal
Volume Absorbed Per Pkg.
75 gal.
Absorbency Weight
Heavy
Recycled Content (%)
25%
Layers of Construction
2
UV Resistant
No
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
No
Standards
ASTM D-482, ASTM F 726
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Features
Absorbs Hydrocarbons and Non-Polar Organic Solvents, Handling or Storing Hazardous/Flammable Materials
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Connector Type
No Connector
Number of Pads
50
Quantity/Tablet
50
Neutralizes
Oils
Color/Pattern
White
Neutralizes Chemical Type
Mineral Oils
Sorbent Capacity
75 gal (50 Pads)
Volume Absorbed Per Pad
75 gal
Volume Absorbed (Pack, Each)
75 gal/pk, 75 gal/pad
Connector Material
No Connector
Foot Traffic
Heavy
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
Dispenser Box
No
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
For Use With
Fuel and Flammable Liquids
Volume Absorbed Per Sock/Boom
75 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 34 in x 38 in, Volume Absorbed Per Pad 75 gal, Volume Absorbed per Pkg. 75 gal, Color/Pattern White, Material Polyester, Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.