Sorbent Pillow, 12 gal, 7 in x 15 in, Oil, White, 16 PK

  • Mfr # 29026

  • Zoro # G0158420


product price:  $75.95
/pk 16, $4.75/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
12 gal
Volume Absorbed Per Pad
115 3/16 oz
Color
White
Length
15 in
Includes
Special Grommeted Hole Which Can Be Used to Tie The Pillow in Place
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29026
Zoro #
G0158420
UPC #
50051138290264
Country of Origin
United States

Dimensions

Length
15 in
Size
7 in x 15 in
Width
7 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
12 gal
Volume Absorbed Per Pad
115 3/16 oz
Color
White
Includes
Special Grommeted Hole Which Can Be Used to Tie The Pillow in Place
Fluids Absorbed
Oil
Product Type
Sorbent Pillow
Package Type
Box
Composition
Poly Blend Filler with Spunbound Polypropylene Skin
Outside Skin Material
Spunbound Polypropylene
Volume Absorbed Per Pkg.
8 gal.
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Static Dissipative
No
Filler Material
Polyester, Polypropylene
Item - Spill Control
Absorbent Pillow
Material
Polyester, Polypropylene
Recycled Content (%)
No Recycled Content
Features
Repels Water
Volume Absorbed Per Pillow/Blanket
0.5 gal
Volume Absorbed (Pack, Each)
12 gal/pk; 0.5 gal/pillow
Drip Tray Included
No
For Use With Fluid or Metal Type
Petroleum Based
Color/Pattern
White with Marine Oil and Fuel Absorbent Bilge Pillow
Printed Pictogram
No Symbol
Specialized Applications
Placed Under Engine to Absorb Leaks and Keep Bilge Free of Oil
Printed Message
Marine Oil and Fuel Absorbent Bilge Pillow
For Use With
Petroleum Based
Composition Detail
Poly Blend Filler with Spunbound Polypropylene Skin
Application
Placed Under Engine to Absorb Leaks and Keep Bilge Free of Oil
For Use With Chemical or Metal Type
Petroleum Based
Volume Absorbed Per Sock/Boom
2 liters
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pillow, Fluids Absorbed Oils, Size 7 in x 15 in, Volume Absorbed Per Pad 115 3/16 oz, Volume Absorbed per Pkg. 12 gal, Color/Pattern White with Marine Oil and Fuel Absorbent Bilge Pillow, Material Polyester, Polypropylene, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.