Span Gas Cyl, Wht, 3M
- Mfr # -500610
- Zoro # G2451488
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
Type
Gas Cylinder
Cylinder Type
Span Gas
Series
Supplied Air
Color
White
Supplied Air Respirator Style
MST Portable and Fixed Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- -500610
- Zoro #
- G2451488
- UPC #
- -
- Country of Origin
- United States
- Item
- Span Gas Cylinder
- Type
- Gas Cylinder
- Cylinder Type
- Span Gas
- Series
- Supplied Air
- Color
- White
- Supplied Air Respirator Style
- MST Portable and Fixed Panels
- CFM Capacity per Minute
- 100 CFM, 50 CFM
- Brand and Series
- 3M(TM)
- Compatible with Manufacturer Part Number
- 529-04-48
- Compatible with Brand
- 3M
- For Use With
- Calibration Kit
- Standards
- ANSI, OSHA
- System Type
- SAR System
- Wire Color
- White
- Compatible Product Type
- Calibration Kit
Description
Span Gas Cylinder, For Use With Calibration Kit, Supplied Air, Compatible with Brand 3M, Compatible with Manufacturer Part Number 529-04-48, Includes Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.