Zoro Homepage

Auto Darkening Filter 2.13"x 4.09", Shade 8-12

  • Mfr # 04-0000-21NC

  • Zoro # G7826029


product price: $284.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 04-0100-20Nc
Features
A More Comfortable Suspension For Longer Weartime
Standards
ANSI Z87.1-2010
Material
Polyamide, Polycarbonate
Filter Shade
8 to 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-0000-21NC
Zoro #
G7826029
UPC #
051131271890
Country of Origin
Sweden

Dimensions

Plate Size
2.13 in x 4.0 in 9 in
Plate Length
4 in, 9 in
Plate Width
2 1/8 in

Details

Item
Auto Darkening Filter
For Use With
Mfr. No. 04-0100-20Nc
Features
A More Comfortable Suspension For Longer Weartime
Standards
ANSI Z87.1-2010
Material
Polyamide, Polycarbonate
Filter Shade
8 to 12
Characteristics
Sensitivity and Delay Adjustments
Function
Protects User Against Harmful UV and Infrared Rays
Type
Headgear
Welding Shade Designation
W8-12
Compatible with Series
9002NC Series
Includes
(1) ADF, (1) Head Suspension, (1) Helmet Shield
Compatible with Brand
Speedglas
Compatible with Manufacturer Model Number
04-0100-20NC
Compatible Manufacturer Part Number
04-0100-20NC
Compatible Manufacturer Model Number
04-0100-20NC
For Use With Mfr. Model Number
04-0100-20NC
Compatible with Manufacturer Model No.
04-0100-20NC
Compatible with Mfr. Model No.
04-0100-20NC
For Use with Mfr Model Number
04-0100-20NC
Compatible Pump Manufacturer Part Number
04-0100-20NC
Compatible Mfr. Model Number
04-0100-20NC

Description

Auto Darkening Filter, Compatible with Brand Speedglas, Compatible with Manufacturer Model Number 04-0100-20NC, Compatible with Series 9002NC Series, Features A More Comfortable Suspension For Longer Weartime, For Use With Mfr. No. 04-0100-20Nc, Includes (1) ADF, (1) Head Suspension, (1) Helmet Shield, Material Polyamide, Polycarbonate, Plate Length 4 in, 9 in, Plate Width 2 1/8 in, Standards ANSI Z87.1-2010, Welding Shade Designation W8-12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.