Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Darkening Filter, Natural Greenish

  • Mfr # 46-0000-30VC

  • Zoro # G814563804


product price: $563.68
/ea
Free Shipping & Returns

Key Features

For Use With
G5-01 Welding Helmets, G5-03 Welding Helmets
Features
Bluetooth Enabled, Improves Quality of the Weld, Reduces Eye Strain
Standards
ANSI Z87.1, CSA Z94.3
Compatible with Series
G5-01, G5-03
Compatible with Brand
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-0000-30VC
Zoro #
G814563804
UPC #
00068060856760
Country of Origin
Sweden

Dimensions

Plate Thickness
30 mm
Plate Length
109 mm
Plate Width
73 mm

Details

Item
Auto Darkening Filter
For Use With
G5-01 Welding Helmets, G5-03 Welding Helmets
Features
Bluetooth Enabled, Improves Quality of the Weld, Reduces Eye Strain
Standards
ANSI Z87.1, CSA Z94.3
Compatible with Series
G5-01, G5-03
Compatible with Brand
3M
Welding Shade Designation
3; 5; 8-14
Lens Color
Natural Greenish
Diopter Strength
+1.0; +1.5; +2.0; +2.5; +3.0

Description

Auto Darkening Filter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.