Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Darkening Welding Helmet,

  • Mfr # 37232

  • Zoro # G1551173


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
1.73 in x 3.66 in
Standards
ANSI Z87.1-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37232
Zoro #
G1551173
UPC #
051141562025
Country of Origin
Sweden

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
1.73 in x 3.66 in
Standards
ANSI Z87.1-2010
Includes
Welding Beanie
Features
Excellent Optical Quality, Mig And Tig Welding Processes, Sensitivity Adjustment That Allows Use With All Stick
ADF Controls
Digital
Series
100
Headgear
Ratchet
Grind Mode
Yes
Switching Speed
1/10,000 sec
Power Source
Battery
Welding Helmet Color
Black
Electromagnetic Sensor
No
EN379 Classification
1/1/1/2
Battery Type
CR2032
Welding Helmet Material
Nylon
Lens Shade
8 to 12
TIG AMP Rating
10 A
Battery Life
1,500 hr
Welding Helmet Light State
3.0
includes Electromagnetic Sensor
No
Welding Shade Designation
W8 to W12
Light State
3
Helmet Material
Nylon
Suspension Adjustment Type
Ratchet
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Helmet Type
Auto-Darkening

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,500 hr, Battery Type CR2032, Color Black, EN379 Classification 1/1/1/2, Features Excellent Optical Quality, Mig And Tig Welding Processes, Sensitivity Adjustment That Allows Use With All Stick, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes Batteries Yes, Light State 3, Number of Arc Sensors 2, Power Source Battery, Series 100, Standards ANSI Z87.1-2010

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.