Zoro Homepage

Front Panel, Plate Size 2.13" x 4.09"

  • Mfr # 04-0212-02NC

  • Zoro # G7826010


product price: $19.35
/ea

Key Features

For Use With
9002Nc Welding Filter
Features
Light Weight, Simplified Ui
Standards
ANSI Z87.1
Color
Gray
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-0212-02NC
Zoro #
G7826010
UPC #
051131273474
Country of Origin
Poland

Dimensions

Plate Size
2.13 in x 4.0 in 9 in

Details

Item
Front Panel
For Use With
9002Nc Welding Filter
Features
Light Weight, Simplified Ui
Standards
ANSI Z87.1
Color
Gray
Material
Polycarbonate
Type
Headgear
Characteristics
Designed for Rugged, Dependable Protection
Filter Shade
8 to 12
Function
Replacement Part
Compatible with Series
9000
Compatible with Manufacturer Model Number
9002NC 04-0100-20NC
Compatible with Brand
Speedglas
Compatible Manufacturer Part Number
9002NC 04-0100-20NC
Compatible Manufacturer Model Number
9002NC 04-0100-20NC
Compatible with Mfr. Model No.
9002NC 04-0100-20NC
For Use with Mfr Model Number
9002NC 04-0100-20NC
For Use With Mfr. Model Number
9002NC 04-0100-20NC
Compatible with Manufacturer Model No.
9002NC 04-0100-20NC
Compatible Pump Manufacturer Part Number
9002NC 04-0100-20NC
Compatible Mfr. Model Number
9002NC 04-0100-20NC

Description

Front Panel, Color Gray, Compatible with Brand Speedglas, Compatible with Manufacturer Model Number 9002NC 04-0100-20NC, Compatible with Series 9000, Features Light Weight, Simplified Ui, For Use With 9002Nc Welding Filter, Material Polycarbonate, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.