Zoro Homepage

Hard Hat Adapter, Black

  • Mfr # 06-0614-00NR

  • Zoro # G6196793


product price: $53.89
/ea

Key Features

For Use With
3M Speedglas Welding Helmet 9100 Fx
Features
9100 Series Accessory, Head Protection
Color
Black
Switching Speed
0.10 microseconds
Series
3M(TM) Speedglas(TM) 9100 FX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0614-00NR
Zoro #
G6196793
UPC #
078371121662
Country of Origin
Sweden

Details

Item
Hard Hat Adapter
For Use With
3M Speedglas Welding Helmet 9100 Fx
Features
9100 Series Accessory, Head Protection
Color
Black
Switching Speed
0.10 microseconds
Series
3M(TM) Speedglas(TM) 9100 FX
Includes
Mounting Hardware
TIG AMP Rating
1A
Compatible with Brand
Speedglas
Compatible with Series
9100 FX

Description

Hard Hat Adapter, Color Black, Compatible with Brand Speedglas, Compatible with Series 9100 FX, Features 9100 Series Accessory, Head Protection, For Use With 3M Speedglas Welding Helmet 9100 Fx, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.