Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Breathing Tube, Speedglas, , 33 in

  • Mfr # SG-40W

  • Zoro # G4580466


product price: $151.84
/ea
Free Shipping & Returns

Key Features

For Use With
3M PAPR Systems, 3M Supplied Air System, TR-300 Series
Size
33 in
System Type
PAPR System
Material
Rubber
Standards
ANSI Z87.1-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-40W
Zoro #
G4580466
UPC #
00051131372696
Country of Origin
Sweden

Dimensions

Size
33 in
Width
33 in

Details

Item
Heavy-Duty Breathing Tube
For Use With
3M PAPR Systems, 3M Supplied Air System, TR-300 Series
System Type
PAPR System
Material
Rubber
Standards
ANSI Z87.1-2010
Series
Speedglas
Brand and Series
3M Speedglas
Color Code
Black
Hood Material
Polyurethane

Description

Heavy-Duty Breathing Tube, Speedglas, For Use With 3M PAPR Systems, 3M Supplied Air System, TR-300 Series, 33 in Width, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.