Magnification Plate 2.0X, Speedglas, For Use With, 9100 Series Welding Helmets , 2 x 4-1/4 in

  • Mfr # 06-0500-57

  • Zoro # G4621416


product price:  $17.99
/ea

Key Features

For Use With
9100 Series Welding Helmets
Size
2 x 4-1/4 in
Standards
ANSI Z87.1-2010
Features
Magnification Plate
Series
Speedglas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0500-57
Zoro #
G4621416
UPC #
00051135893814
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 x 4-1/4 in
Length
4 1/4 in

Details

Item
Magnification Plate 2.0X
For Use With
9100 Series Welding Helmets
Standards
ANSI Z87.1-2010
Features
Magnification Plate
Series
Speedglas
Brand and Series
3M Speedglas
Lens Material
Polycarbonate
Color Code
Clear

Description

Magnification Plate 2.0X, Speedglas, For Use With 9100 Series Welding Helmets, 4 1/4 in Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.