Outside Protection Plate, Speedglas, For Use With, 9100 Series Welding Helmets , 4 x 6 in

  • Mfr # 06-0200-52

  • Zoro # G4602525


product price: $75.03
/pk 10, $7.50/ea
Free Shipping & Returns

Key Features

For Use With
9100 Series Welding Helmets
Size
4 x 6 in
Color
Clear
Series
Speedglas
Brand and Series
3M Speedglas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06-0200-52
Zoro #
G4602525
UPC #
00051141561943
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 x 6 in
Width
6 in
Length
6 in
Height
4 in

Details

Item
Outside Protection Plate
For Use With
9100 Series Welding Helmets
Color
Clear
Series
Speedglas
Brand and Series
3M Speedglas
Color Code
Clear
Lens Material
Polycarbonate

Description

Outside Protection Plate, Speedglas, For Use With 9100 Series Welding Helmets, 4 in Height, 6 in Length, 6 in Width, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.