Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Plate, 4 5/8x2-1/2 In, PK5

  • Mfr # 06-0200-20

  • Zoro # G2262696


product price: $18.95
/pk 5, $3.79/ea

Key Features

For Use With
9100 Series Welding Helmets
Features
Inside Protection Plate, Replacement Part
Standards
ANSI Z87.1
Material
Polycarbonate
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0200-20
Zoro #
G2262696
UPC #
078371837457
Country of Origin
Sweden

Dimensions

Thickness
0.063 in
Plate Size
4.63 x 2.50 in
Plate Length
4 5/8 in
Plate Width
2 1/2 in
Plate Thickness
0.063 in

Details

Item
Polycarbonate Protection Plate
For Use With
9100 Series Welding Helmets
Features
Inside Protection Plate, Replacement Part
Standards
ANSI Z87.1
Material
Polycarbonate
Type
Inside
Function
Designed to Protect the Inside Surface of the Auto-Darkening Filter from Spark and Spatter
Welding Shade Designation
W5/W8-13
Compatible with Brand
Speedglas
Compatible with Manufacturer Model Number
9100, 9100 QR, 9100-Air
Compatible with Series
9100 Series
Compatible Manufacturer Part Number
9100, 9100 QR, 9100-Air
Compatible Manufacturer Model Number
9100, 9100 QR, 9100-Air
For Use With Mfr. Model Number
9100, 9100 QR, 9100-Air
Compatible with Manufacturer Model No.
9100, 9100 QR, 9100-Air
Compatible with Mfr. Model No.
9100, 9100 QR, 9100-Air
For Use with Mfr Model Number
9100, 9100 QR, 9100-Air
Compatible Pump Manufacturer Part Number
9100, 9100 QR, 9100-Air
Compatible Mfr. Model Number
9100, 9100 QR, 9100-Air

Description

Polycarbonate Protection Plate, Compatible with Brand Speedglas, Compatible with Grainger Part Number 21VG03, 31DA01, 38VT95, 38VT96, 38VT97, 48WL47, 6DNC6, 6DNC7, 8VT46, 9A842, 9NUA2, Compatible with Manufacturer Model Number 9100, 9100 QR, 9100-Air, Compatible with Series 9100 Series, Features Inside Protection Plate, Replacement Part, For Use With 9100 Series Welding Helmets, Material Polycarbonate, Plate Length 4 5/8 in, Plate Thickness 0.063 in, Plate Width 2 1/2 in, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.