Zoro Homepage

Polycarbonate Plate with Cover Plate, Shade 9

  • Mfr # 06-0014-00NR

  • Zoro # G3383852


product price: $71.95
/ea

Key Features

For Use With
Speedglas Welding Helmets 9100 Series
Features
9100 Series Accessory
Standards
ANSI Z87.1-2010
Color
Gray
Function
Adapts 9100 Welding Helmets to Hardhats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0014-00NR
Zoro #
G3383852
UPC #
051131276086
Country of Origin
United States

Details

Item
Hard Hat Adapter
For Use With
Speedglas Welding Helmets 9100 Series
Features
9100 Series Accessory
Standards
ANSI Z87.1-2010
Color
Gray
Function
Adapts 9100 Welding Helmets to Hardhats
Type
9100
Compatible with Brand
Speedglas
Compatible with Series
9100
Compatible with Manufacturer Model Number
9100
Application
Assembly, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding
Compatible Manufacturer Part Number
9100
Compatible Manufacturer Model Number
9100
Headgear Type
Hard Hats
User Type
Professional
Compatible with Mfr. Model No.
9100
For Use with Mfr Model Number
9100
For Use With Mfr. Model Number
9100
Compatible with Manufacturer Model No.
9100
Compatible Pump Manufacturer Part Number
9100
Compatible Mfr. Model Number
9100

Description

Hard Hat Adapter, Color Gray, Compatible with Brand Speedglas, Compatible with Manufacturer Model Number 9100, Compatible with Series 9100, Features 9100 Series Accessory, For Use With Speedglas Welding Helmets 9100 Series, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.