Zoro Homepage

Speedglas Silver Front Frame 100, Welding Safety 07-0212-00SV

  • Mfr # 7000127445

  • Zoro # G616059154


product price: $16.49
/ea
Sold in multiples of 2 for $32.98

Key Features

Depth
10 in
Width
16 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000127445
Zoro #
G616059154
UPC #
51131171572
Country of Origin
United States

Dimensions

Depth
10 in
Width
16 in
Length
12 in

Description

The Speedglas 100 silver front frame is a replaceable spare part for use if the original helmet is in need of replacement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.