Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPDGLS OUTSIDE PROT PLATE 100, STANDARD

  • Mfr # 07-0200-51

  • Zoro # G3253144


product price: $4.89
/ea

Key Features

For Use With
100 Series Welding Helmets
Features
Protection Plates
Standards
ANSI Z87.1-2010
Material
Polycarbonate
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-0200-51
Zoro #
G3253144
UPC #
051141563701
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.06 in
Plate Size
3.0 in x 4.0 in
Plate Width
3 in
Plate Thickness
0.06 in
Plate Length
4 in

Details

Item
Outside Prot Plate
For Use With
100 Series Welding Helmets
Features
Protection Plates
Standards
ANSI Z87.1-2010
Material
Polycarbonate
Type
Standard
Function
Protect the ADF From Spark And Spatter
Characteristics
Polycarbonate
Compatible with Brand
Speedglas
Welding Shade Designation
W8-12
Compatible with Manufacturer Model Number
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
Compatible with Series
100 Series
Compatible Manufacturer Part Number
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
Compatible Manufacturer Model Number
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
For Use With Mfr. Model Number
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
Compatible with Manufacturer Model No.
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
Compatible with Mfr. Model No.
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
For Use with Mfr Model Number
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
Compatible Pump Manufacturer Part Number
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR
Compatible Mfr. Model Number
07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR

Description

Outside Prot Plate, Compatible with Brand Speedglas, Compatible with Grainger Part Number 6DNC9, Compatible with Manufacturer Model Number 07-0012-31BL, 07-0012-31BL-HH, 07-0112-00BL-QR, Compatible with Series 100 Series, Features Protection Plates, For Use With 100 Series Welding Helmets, Material Polycarbonate, Plate Length 4 in, Plate Thickness 0.06 in, Plate Width 3 in, Standards ANSI Z87.1-2010, Welding Shade Designation W8-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.