Welding Beanie, Cotton, Black, PK10
Mfr # 06-0500-54
Zoro # G7160361
product price: $59.89
/pk 10, $5.99/eaKey Features
Features
9100 Series Accessory, Recommended Application: Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding, Recommended Industry: Construction, Heavy Infrastructure, Industrial Maintenance
Standards
ANSI Z87.1-2010
Color
Black
Material
100% Cotton
Style
Beanie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06-0500-54
Zoro #
G7160361
UPC #
50051135893789
Country of Origin
China
Details
Item
Welding Beanie
Features
9100 Series Accessory, Recommended Application: Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding, Recommended Industry: Construction, Heavy Infrastructure, Industrial Maintenance
Standards
ANSI Z87.1-2010
Color
Black
Material
100% Cotton
Style
Beanie
Description
Welding Beanie, Style Beanie, Material 100 Percent Cotton, Color Black, Features 9100 Series Accessory, Recommended Application: Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding, Recommended Industry: Construction, Heavy Infrastructure, Industrial Maintenance, Standards ANSI Z87.1-2010, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.