Welding Helmet, Black, Ratchet, PPA
Mfr # 10-0100-00
Zoro # G812486020
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
ANSI Z87.1, ANSI Z89.1 Type I
Includes
Front Panel, Headband
Features
Ergonomic, Adjustable Head Suspension, GRIND and CUT Mode Functionality, when using G5 Auto Darkening Filters, Robust, Compact Design, Suitable for Most Types of Arc Welding
Series
G5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-0100-00
Zoro #
G812486020
UPC #
00076308401818
Country of Origin
Poland
Details
Item
Welding Helmet
Color
Black
Standards
ANSI Z87.1, ANSI Z89.1 Type I
Includes
Front Panel, Headband
Features
Ergonomic, Adjustable Head Suspension, GRIND and CUT Mode Functionality, when using G5 Auto Darkening Filters, Robust, Compact Design, Suitable for Most Types of Arc Welding
Series
G5
Grind Mode
Yes
Compatible Suspension Manufacturer Part Number
X5000
Graphics
None
Includes Batteries
No
Helmet Material
PPA
Suspension Adjustment Type
Ratchet
Description
Welding Helmet with no ADF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.