
Welding Helmet, Black, Ratchet, PPA
Mfr # 10-0100-00HH
Zoro # G512840559
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Features
Ergonomic Adjustable Head Suspension, GRIND and CUT Mode Functionality
Standards
ANSI Z87.1, ANSI Z89.1 Type I, CSA Z94.1 Type I, CSA Z94.3
Color
Black
Series
G5
Includes
Front Panel, Headband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-0100-00HH
Zoro #
G512840559
UPC #
00638060431207
Country of Origin
Poland
Details
Item
Welding Helmet
Features
Ergonomic Adjustable Head Suspension, GRIND and CUT Mode Functionality
Standards
ANSI Z87.1, ANSI Z89.1 Type I, CSA Z94.1 Type I, CSA Z94.3
Color
Black
Series
G5
Includes
Front Panel, Headband
Grind Mode
Yes
Compatible Suspension Manufacturer Part Number
H-700
Includes Batteries
No
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
No
Helmet Material
PPA
Graphics
None
Description
Welding Helmet with Hard Hat no ADF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.