Zoro Homepage

Welding Helmet, Black, Ratchet, PPA

  • Mfr # 10-0100-00SH

  • Zoro # G112485976


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Adjustable Head Suspension, GRIND and CUT Mode Functionality
Standards
ANSI Z87.1, ANSI Z89.1 Type I
Color
Black
Series
G5
Includes
Front Panel, Headband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0100-00SH
Zoro #
G112485976
UPC #
00638060431214
Country of Origin
Poland

Details

Item
Welding Helmet
Features
Ergonomic Adjustable Head Suspension, GRIND and CUT Mode Functionality
Standards
ANSI Z87.1, ANSI Z89.1 Type I
Color
Black
Series
G5
Includes
Front Panel, Headband
Compatible Suspension Manufacturer Part Number
X5000
Grind Mode
Yes
Helmet Material
PPA
includes Electromagnetic Sensor
No
Graphics
None
Includes Batteries
No
Suspension Adjustment Type
Ratchet

Description

Welding Helmet with Safety Helmet no ADF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.