
Welding Helmet, Black, Ratchet, PPA, Battery
Mfr # 10-0100-30TW
Zoro # G912840579
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Number of Arc Sensors
4
Color
Black
Viewing Area
2.8 in x 4.3 in
Standards
ANSI Z87.1, CSA Z94.3
Includes
Front Panel, Headband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-0100-30TW
Zoro #
G912840579
UPC #
00076308401801
Country of Origin
Sweden
Details
Item
Welding Helmet
Number of Arc Sensors
4
Color
Black
Viewing Area
2.8 in x 4.3 in
Standards
ANSI Z87.1, CSA Z94.3
Includes
Front Panel, Headband
Features
Ergonomic, Adjustable Head Suspension, GRIND and CUT Mode Functionality, when using G5 Auto Darkening Filters, Robust, Compact Design, Suitable for Most Types of Arc Welding
Series
G5
Welding Shade Designation
W2.5; W5; W8-13
Helmet Type
Auto-Darkening
Graphics
None
Switching Speed
1/10 msec
Battery Type
Lithium 3V (CR2450)
Grind Mode
Yes
Battery Chemistry
Lithium
Power Source
Battery
Compatible Suspension Manufacturer Part Number
G5
Includes Batteries
Yes
Suspension Adjustment Type
Ratchet
Light State
2 1/2
includes Electromagnetic Sensor
Yes
Lens Color
Clear
Helmet Material
PPA
Description
Welding Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.