Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Passive Type, Black/Silver

  • Mfr # 04-0112-00NC

  • Zoro # G7826099


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black/Silver
Viewing Area
2.13 in x 4.09 in
Standards
ANSI Z87.1-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-0112-00NC
Zoro #
G7826099
UPC #
078371403058
Country of Origin
United States

Details

Item
Welding Helmet
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black/Silver
Viewing Area
2.13 in x 4.09 in
Standards
ANSI Z87.1-2010
Includes
Helmet Shield, Head Suspension
Features
Brighter And More Realistic, Giving You Better Control Of The Weld Puddle, Precision Optics., Which Provide A View That Appears Lighter
ADF Controls
Analog
Series
9000
Welding Helmet Light State
Not Rated
Electromagnetic Sensor
No
Switching Speed
1/10,000 sec
Welding Helmet Material
Nylon, Polycarbonate
Headgear
Ratchet
Welding Helmet Color
Black
TIG AMP Rating
1A
EN379 Classification
1/1/1/2
Grind Mode
No
Graphics
None
Lens Shade
10
Material
Polycarbonate
Compatible with Brand
3M
For Use With
3M(TM) Speedglas(TM) Welding Helmet 9002NC 04-0100-20NC
Compatible with Series
9000

Description

Welding Helmet, Compatible with Brand 3M, Compatible with Series 9000, Features Brighter And More Realistic, Giving You Better Control Of The Weld Puddle, Precision Optics., Which Provide A View That Appears Lighter, For Use With 3M(TM) Speedglas(TM) Welding Helmet 9002NC 04-0100-20NC, Graphics None, Grind Mode No, Includes Helmet Shield, ADF, Head Suspension, Material Polycarbonate, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.