Zoro Homepage

Welding Helmet, Shade 5, Black/Gray/Silver

  • Mfr # 27-0099-35SW

  • Zoro # G5177383


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
0
Color
Black/Gray/Silver
Viewing Area
8 in x 4.25 in
Standards
ANSI Z87.1-2010, ANSI Z89.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-0099-35SW
Zoro #
G5177383
UPC #
078371825812
Country of Origin
Sweden

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
0
Color
Black/Gray/Silver
Viewing Area
8 in x 4.25 in
Standards
ANSI Z87.1-2010, ANSI Z89.1-2009
Includes
(1) Air Duct Assembly, (1) Chrome Front Panel, (1) Face Seal, (1) Hard Hat, (1) Headband
Features
Adjustable Head Suspension For Increased Comfort, Ergonomic, Helmet Stability And Weight Distribution, The ADF/lens Sold Separately
Series
9100
Headgear
Ratchet
EN379 Classification
1/1/1/2
Welding Helmet Material
Nylon
Welding Helmet Color
Black
Switching Speed
Not Rated
Welding Helmet Light State
Not Rated
Lens Shade
8 to 13
Grind Mode
No
Electromagnetic Sensor
No
Includes Batteries
No
Helmet Type
Fixed Shade
includes Electromagnetic Sensor
No
Helmet Material
Nylon
Welding Shade Designation
W8 to W12
Suspension Adjustment Type
Ratchet

Description

Welding Helmet, Color Black/Gray/Silver, EN379 Classification 1/1/1/2, Features Adjustable Head Suspension For Increased Comfort, Ergonomic, Helmet Stability And Weight Distribution, The ADF/lens Sold Separately, Grind Mode No, Helmet Material Nylon, Helmet Type Fixed Shade, Includes (1) Air Duct Assembly, (1) Chrome Front Panel, (1) Face Seal, (1) Hard Hat, (1) Headband, Includes Batteries No, Number of Arc Sensors 0, Series 9100, Standards ANSI Z87.1-2010, ANSI Z89.1-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.