Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet Shell

  • Mfr # 10-0300-52

  • Zoro # G412843940


product price: $60.15
/ea

Key Features

Standards
ANSI Z87.1, CSA Z94.3
Includes
Front Panel, Side Windows
Features
Ergonomic Adjustable Head Suspension, Grind and Cut Mode Functionality
Grind Mode
Yes
For Use With
G5-03 Pro Welding Helmet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0300-52
Zoro #
G412843940
UPC #
00068060856951
Country of Origin
Poland

Details

Item
Welding Helmet Shell
Standards
ANSI Z87.1, CSA Z94.3
Includes
Front Panel, Side Windows
Features
Ergonomic Adjustable Head Suspension, Grind and Cut Mode Functionality
Grind Mode
Yes
For Use With
G5-03 Pro Welding Helmet
Compatible with Series
G5-03
Includes Lens
No
Compatible with Brand
3M

Description

Welding Helmet Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.