Welding PAPR Assembly, G5, Helmet, Belt-Mount, Adjustable Ratchet, Universal
Mfr # 45-1101-30TW
Zoro # G612845003
product price: $2,172.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z87.1, CSA Z94.3
Application
Welding
System Type
PAPR System
Includes
Cartridge or Filter, Powered Air Respirator, Storage Bag
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-1101-30TW
Zoro #
G612845003
UPC #
00076308401740
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Welding PAPR Assembly
Standards
ANSI Z87.1, CSA Z94.3
Application
Welding
System Type
PAPR System
Includes
Cartridge or Filter, Powered Air Respirator, Storage Bag
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
G5
Headgear Type
Helmet
Battery Chemistry
Lithium-Ion
Includes Cartridges
Yes
Includes Headgear
Yes
Suspension
Adjustable Ratchet
Color
Black, Grey
Suspension Adjustment Type
Ratchet
Description
Welding PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.