Welding PAPR Assembly, Speedglas, Helmet, Belt-Mount, Ratchet, Universal

  • Mfr # 37-1101-00SW

  • Zoro # G8796006


product price: $2,302.99
/ea
Free Shipping & Returns

Key Features

Standards
Meets ANSI Z87.1-2010, Meets ANSI Z89.1 - 2009, Type 1 Class G Hard Hats
Application
Welding
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
Adflo PAPR Blower, Battery, HE Filter, Leather Belt, Speedglas Welding Helmet, Storage Bag, Welding Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-1101-00SW
Zoro #
G8796006
UPC #
50638060432568
Country of Origin
Multiple

Dimensions

Size
Universal

Details

Item
Welding PAPR Assembly
Standards
Meets ANSI Z87.1-2010, Meets ANSI Z89.1 - 2009, Type 1 Class G Hard Hats
Application
Welding
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
Adflo PAPR Blower, Battery, HE Filter, Leather Belt, Speedglas Welding Helmet, Storage Bag, Welding Cap
Blower Mount
Belt-Mount
For Use With
3M(TM) Speedglas(TM) Auto-Darkening Filters 9100V / 9100X / 9100XX
Intrinsically Safe
No
Series
Speedglas
Headgear Type
Helmet
Battery Chemistry
Lithium Ion
Suspension
Ratchet
Material
polycarbonate
Includes Blower
Yes
Includes Headgear
Yes
Includes Battery
Yes
Minimum Operating Temperature
-5 Degrees C
Includes Cartridges
No
Includes Breathing Tube
Yes
Suspension Adjustment Type
Ratchet
Battery Run Time
12 hr
Brand and Series
3M Speedglas
Lens Material
Polycarbonate

Description

Welding PAPR Assembly, Speedglas, Includes Adflo PAPR Blower, Battery, HE Filter, Leather Belt, Speedglas Welding Helmet, Storage Bag, Welding Cap, Helmet, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products