Zoro Homepage

Speedglas(TM) Auto Darkening Filter

  • Mfr # 06-0000-30

  • Zoro # G0950336


product price: $654.99
/ea
Free Shipping & Returns

Key Features

For Use With
Welding Shield Series 9100
Standards
ANSI Z87.1-2010
Series
Speedglas
Includes
CR2032 Battery
Brand and Series
3M Speedglas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0000-30
Zoro #
G0950336
UPC #
00051135893524
Country of Origin
Sweden

Dimensions

Width
4 1/4 in
Height
2 3/4 in

Details

Item
Auto Darkening Filter, Shades 5, 8-13
For Use With
Welding Shield Series 9100
Standards
ANSI Z87.1-2010
Series
Speedglas
Includes
CR2032 Battery
Brand and Series
3M Speedglas
Voltage
3

Description

Auto Darkening Filter, Shades 5, 8-13, Speedglas, For Use With Welding Shield Series 9100, 2 3/4 in Height, 4 1/4 in Width

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.