Zoro Homepage

Spindle Extender Kit, 5/8" - 11" Thread

  • Mfr # 61988830008

  • Zoro # G7900630


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
Not Rated
Shank Dia.
1/4 in
Pilot Length
1 in
Fits Hole
5/8 in
For Use With
Flexible Shafts with Scotch-Brite(TM) Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61988830008
Zoro #
G7900630
UPC #
048011040196
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Pilot Length
1 in
Thread Size
5/8"-11
Pilot Dia.
1/8 in
Overall Length
4 11/16 in
Tool Mounting Connector Size
5/8"-11
Compatible Wheel Thickness (Maximum)
4 in
Compatible Wheel Diameter (Minimum)
6 in
Outside Flange Diameter
2 in
Compatible Wheel Diameter (Maximum)
8 in
Abrasive Mounting Connector Size
5/8"-11

Details

Max. RPM
Not Rated
Fits Hole
5/8 in
For Use With
Flexible Shafts with Scotch-Brite(TM) Wheels
Item
Spindle Extender Kit
Product Type
Spindle Extender Kit
Maximum Operating Speed
Not Rated
Abrasive Mounting Connector Type
Threaded Hole
Tool Mounting Connector Type
Threaded Shank

Description

Spindle Extender Kit, Abrasive Mounting Connector Size 5/8 In.-11, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size 5/8 In.-11, Tool Mounting Connector Type Threaded Shank, Overall Length 4 11/16 in, Product Type Spindle Extender Kit, Outside Flange Diameter 2 in, Compatible Wheel Diameter (Maximum) 8 in, Compatible Wheel Diameter (Minimum) 6 in, Compatible Wheel Thickness (Maximum) 4 in, Maximum Operating Speed Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.