Spiral Band, 1/2 in. W, 30,000 Max. RPM
Mfr # 7100040573
Zoro # G4581958
product price: $0.62
/eaSold in multiples of 100 for $62.00
Key Features
Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Width
1/2 in
Max. RPM
30,000 RPM
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100040573
Zoro #
G4581958
UPC #
00051144402274
Country of Origin
United States
Dimensions
Diameter
1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Diameter
1/2 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
80
Max. RPM
30,000 RPM
Backing Weight
X
Backing Material
Cloth
Coating Coverage
Closed
Abrasive Type
Coated
Series
341D
Maximum Operating Speed
30,000 RPM
Color
Brown
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 30,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.