Zoro Homepage

Spiral Band, 1/2 x 1in, 50G, PK100

  • Mfr # 7010309103

  • Zoro # G5906941


product price: $95.69
/pk 100, $0.96/ea
Free Shipping & Returns

Key Features

Diameter
1/2 in
Abrasive Material
Ceramic
Width
1 in
Backing Weight
X
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309103
Zoro #
G5906941
UPC #
00051144807659
Country of Origin
United States

Dimensions

Diameter
1/2 in
Width
1 in
Overall Diameter
1/2 in
Overall Width
1 in

Details

Item
Spiral Band
Abrasive Material
Ceramic
Grit
50
Backing Weight
X
Backing Material
Cloth
Maximum Operating Speed
15,000 RPM
Coating Coverage
Closed
Color
Orange
Series
747D
Abrasive Type
Coated

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Ceramic, Overall Diameter 1/2 in, Overall Width 1 in, Series 747D, Backing Material Cloth, Backing Weight X, Grit 50, Maximum Operating Speed 15,000 RPM, Coating Coverage Closed, Color Orange, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.