Zoro Homepage
This item is Discontinued.
3M Splash Guards, 10" X 16", Molded Rubber, Black, 1 PR 1008042

Splash Guards, 10" X 16", Molded Rubber, Black, 1 PR (Discontinued)

  • Mfr # 1008042
  • Zoro # G0252393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008042
Zoro #
G0252393
UPC #
042899200426
Country of Origin
Unknown

Dimensions

Length
10"
Width
16"

Details

Type
BodyGuard
Material
Molded Rubber
Includes
Mounting hardware
Application
Universal Fit for Noncommercial Truck, Van, and SUV
Item
Splash Guards
Color
Black

Description

Splash Guards, BodyGuard, Black, Material Molded Rubber, Length 10 In, Width 16 In, Universal Fit for Non Commercial Truck, Van and SUV, Includes Mounting Hardware, Package Quantity 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.