Zoro Homepage

Splice Kit

  • Mfr # 29282

  • Zoro # G622254031


product price: $5.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29282
Zoro #
G622254031
UPC #
00638060292822
Country of Origin
United States

Description

Splice Kit, Color Red, Compatible with Product Type Certain 3M Spring-Style Wire Connectors, Container Type Closed Mixing Pouch, For Conductor Material Not Applicable, For Maximum Cable OD Not Applicable, Includes Sealant, Minimum Operating Temperature 32 Degrees F, Maximum Temperature 250 Degrees F, Maximum Voltage 1 kV, Minimum Wire Size Not Applicable, Maximum Wire Size Not Applicable, Resin Material Epoxy, Standards ASTM, RoHS 2011/65/EU, Termination Style Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.