Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Kit, 600 V, 10 AWG Max

  • Mfr # 58574

  • Zoro # G622254000


product price: $3.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58574
Zoro #
G622254000
UPC #
00051128585740
Country of Origin
United States

Description

Splice Kit, Color Red, Yellow, Container Type Box, Pallet, Tube, UL 94 Flammability Rating V-2, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 10 AWG, Standards RoHS 2011/65/EU, UL-94 V-2, Insulation Material Polypropylene

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.