Zoro Homepage

Splice Kit, 600 V, 10 AWG Max

  • Mfr # 59076

  • Zoro # G322409502


product price: $2.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59076
Zoro #
G322409502
UPC #
00051128590768
Country of Origin
United States

Description

Splice Kit, Color Blue, Orange, Container Type Box, Pallet, Tube, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 10 AWG, Standards RoHS 2011/65/EU

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.