Wire Connector Kit, 1/0 AWG Max, Black, EPDM Rubber Insulation, 1,000 V
Mfr # 5302
Zoro # G0335937
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Type
Splice
Color
Black
Maximum Wire Size
1/0 AWG
Minimum Wire Size
4 AWG
Insulation Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5302
Zoro #
G0335937
UPC #
00054007122647
Country of Origin
United States
Dimensions
Maximum Wire Size
1/0 AWG
Minimum Wire Size
4 AWG
Overall Length
4.2 in
Maximum Bolt Length
3/4 in
Insulation Outside Diameter Range
0.34-0.54 in
Lug Cover Inner Diameter
0.95 in
Insulation Outside Diameter
0.34 - 0.54 in
For Maximum Wire Size - Solid
1/0 AWG
For Minimum Wire Size - Solid
4 AWG
Description
Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Pigtail, 1-Hole Lug Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (1) Instruction Sheet, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Tubes of Silicone Grease, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 1/0 AWG, RoHS Compliant Yes, Standards CSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.