Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 750 kcmil Max, Black, 35 kV, 3 PK

  • Mfr # 10019

  • Zoro # G5525721


product price: $173.99
/pk 3, $58.00/ea
Free Shipping & Returns

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
750 kcmil
Minimum Wire Size
750 kcmil
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019
Zoro #
G5525721
UPC #
00054007129158
Country of Origin
Chile

Dimensions

Maximum Wire Size
750 kcmil
Minimum Wire Size
750 kcmil
Length
3.38 in
Outside Dia.
1.3 in
Overall Length
3.38 in
Barrel Inside Diameter
1.03 in
Barrel Size
Standard
Barrel Outside Diameter
1.3 in
Maximum Wire Insulation Diameter
1.3 in
For Minimum Wire Size - Solid
750 kcmil

Details

Item
Splice Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
35 kV
Minimum Operating Temperature
73 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Die Code
106
Standards
CSA Certified, UL Listed
Material
Copper
Seam Style
Seamless
Number of Crimps
6
Compatible with Product Type
Copper Conductor
Compatible with Series
11000
Compatible Installation Tool Model Number
10000-11000
Special Features
Color Coded Printing For Easy Connector Identification, Integral Center Cable Stop, Simple Installation Using Readily Available Tools
For Wire Type
Stranded
For Conductor Material
Copper
Finish
Tin Plated

Description

Open Barrel Splices, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Black, Die Code 106, For Conductor Material Copper, For Wire Type Solid, Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 750 kcmil, Number of Crimps 6, Overall Length 3.38 in, Maximum Operating Temperature 221 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.