Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpliceKit, ClosedMixingPouch, 15kV, PUR

  • Mfr # 7100009642

  • Zoro # G816004091


product price: $4,543.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Insulation Material
EPDM
Maximum Voltage
15 kV
Minimum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100009642
Zoro #
G816004091
UPC #
-
Country of Origin
United States

Details

Item
Cond Shielded Splice
Color
Black
Insulation Material
EPDM
Maximum Voltage
15 kV
Minimum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Standards
RoHS 2011/65/EU
Special Features
Splices Shielded Cables, The Constant Force Springs Provide a Connection for Ground Braid Jumpers
Termination Style
Splice
Includes
(3) Funnel Support, (6) Scotch 24 Tape Roll, Abrasive Cloth, Scotch 25 Ground Braid Strip
Material
EPDM
Maximum Conductors
3
Resistance Properties
Abrasion Resistant
Container Type
Closed Mixing Pouch
Body Material
EPDM
Compatible with Product Type
Armored/Non Armored Cables, Splicing Shielded
Number of Pieces
1
For Wire Type
Aluminum, Brass, Copper, Steel
For Conductor Material
Aluminum, Brass, Copper
Resin Material
Polyurethane

Description

Cond Shielded Splice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.