Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpliceKit, ClosedMixingPouch, 1kV, PB

  • Mfr # 7000006197

  • Zoro # G116099865


product price: $140.99
/ea
Sold in multiples of 10 for $1,409.90
Free Shipping & Returns

Key Features

For Conductor Material
Aluminum, Brass, Copper
Body Material
Polybutadiene
Color
Amber
Standards
ASTM Approved, RoHS 2011/65/EU
Maximum Voltage
1 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000006197
Zoro #
G116099865
UPC #
-
Country of Origin
United States

Details

Item
Inline Splice Wire Connector
For Conductor Material
Aluminum, Brass, Copper
Body Material
Polybutadiene
Color
Amber
Standards
ASTM Approved, RoHS 2011/65/EU
Maximum Voltage
1 kV
Minimum Operating Temperature
-4 Degrees F
Termination Style
Splice
Includes
Insulating Resin
Number of Pieces
10
Material
Polybutadiene
RoHS Compliant
Yes
Container Type
Closed Mixing Pouch
Tensile Strength
11 lbf/sq in
Compatible with Product Type
Multi-Core Power Cables, Potting Cable Fittings & Splices, Potting Cable Wire Encasements
Resin Material
Polybutadiene
Special Features
This Resin has Good Handling and Performance Characteristics and is Formulated for Re-Enterable Splice Protection
For Wire Type
Aluminum, Brass, Copper, Steel
Maximum Operating Temperature
194 °F

Description

Reenterable Electrical Insulating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.