Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpliceKit, ClosedMixingPouch, 1kV, PB

  • Mfr # 7000031696

  • Zoro # G916099904


product price: $114.99
/ea
Sold in multiples of 10 for $1,149.90
Free Shipping & Returns

Key Features

For Conductor Material
Aluminum, Brass, Copper
Body Material
Polybutadiene
Color
Amber
Standards
ASTM Approved, RoHS 2011/65/EU
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000031696
Zoro #
G916099904
UPC #
-
Country of Origin
United States

Details

Item
Inline Splice Wire Connector
For Conductor Material
Aluminum, Brass, Copper
Body Material
Polybutadiene
Color
Amber
Standards
ASTM Approved, RoHS 2011/65/EU
Minimum Operating Temperature
-4 Degrees F
Material
Polybutadiene
RoHS Compliant
Yes
Maximum Voltage
1 kV
Includes
Insulating Resin
Termination Style
Splice
Number of Pieces
10
Tensile Strength
11 lbf/sq in
Resin Material
Polybutadiene
Compatible with Product Type
Multi-Core Power Cables, Potting Cable Fittings & Splices, Potting Cable Wire Encasements
Container Type
Closed Mixing Pouch
For Wire Type
Aluminum, Brass, Copper, Steel
Special Features
This Resin has Good Handling and Performance Characteristics and is Formulated for Re-Enterable Splice Protection
Maximum Operating Temperature
194 °F

Description

Reenterable Electrical Insulating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.