Zoro Homepage

SpliceKit, ClosedMixingPouch, 1kV, PUR

  • Mfr # 7000006239

  • Zoro # G216129547


product price: $45.85
/ea
Sold in multiples of 10 for $458.50

Key Features

Color
Black
Maximum Voltage
1 kV
RoHS Compliant
Yes
Tensile Strength
1,038 lbf/sq in
Special Features
The High Dielectric Strength Offers a Very Good Electrical Insulating Property to the Resin, This Permanent, Polyurethane, Liquid Type Resin has a Unique Formulation used in Rugged Conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000006239
Zoro #
G216129547
UPC #
0051128591666
Country of Origin
United States

Details

Color
Black
Maximum Voltage
1 kV
RoHS Compliant
Yes
Tensile Strength
1,038 lbf/sq in
Special Features
The High Dielectric Strength Offers a Very Good Electrical Insulating Property to the Resin, This Permanent, Polyurethane, Liquid Type Resin has a Unique Formulation used in Rugged Conditions
Resistance Properties
Shock Resistant
Resin Material
Polyurethane
For Wire Type
Power Cable
Item
Flame-Retardant Compound
Termination Style
Splice
Standards
ASTM D2240-82 Shore A, RoHS 2011/65/EU
Container Type
Closed Mixing Pouch
Number of Pieces
10
Compatible with Product Type
Single and Multi-Core Power Cables
Includes
Insulating Resin
For Conductor Material
Aluminum, Brass, Copper
Body Material
Polyurethane
Material
Polyurethane

Description

Flame-Retardant Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.