Zoro Homepage

SpliceKit, ClosedMixingPouch, 1kV, PUR

  • Mfr # 7000031844

  • Zoro # G216129677


product price: $107.99
/ea
Sold in multiples of 10 for $1,079.90
Free Shipping & Returns

Key Features

Color
Black
Maximum Voltage
1 kV
RoHS Compliant
Yes
Special Features
The High Dielectric Strength Offers a Very Good Electrical Insulating Property to the Resin, This Permanent, Polyurethane, Liquid Type Resin has a Unique Formulation used in Rugged Conditions
Includes
Insulating Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000031844
Zoro #
G216129677
UPC #
0051128591673
Country of Origin
United States

Details

Color
Black
Maximum Voltage
1 kV
RoHS Compliant
Yes
Special Features
The High Dielectric Strength Offers a Very Good Electrical Insulating Property to the Resin, This Permanent, Polyurethane, Liquid Type Resin has a Unique Formulation used in Rugged Conditions
Includes
Insulating Resin
Container Type
Closed Mixing Pouch
For Conductor Material
Aluminum, Brass, Copper
For Wire Type
Power Cable
Number of Pieces
10
Resistance Properties
Shock Resistant
Termination Style
Splice
Tensile Strength
1,038 lbf/sq in
Body Material
Polyurethane
Material
Polyurethane
Standards
ASTM D2240-82 Shore A, RoHS 2011/65/EU
Compatible with Product Type
Single and Multi-Core Power Cables
Resin Material
Polyurethane
Item
Flame-Retardant Compound

Description

Flame-Retardant Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.