Zoro Homepage

Splicing Tape, 0.9 in W, 60 yd L, 4.2 mil, Flat Back Paper, Single-Sided

  • Mfr # R3127

  • Zoro # G9141822


product price: $532.99
/pk 36, $14.81/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
24 mm
Tape Thickness
4.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3127
Zoro #
G9141822
UPC #
-
Country of Origin
China

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
0.9 in
Metric Tape Length
55 m
Metric Tape Width
24 mm
Tape Thickness
4.2 mil

Details

Item
Splicing Tape
Tape Color
White
Tape Backing Material
Flat Back Paper
Tape Adhesive
Repulpable
Tape Tensile Strength
28 lb/in
Series
R3127
Standards
ASTM D3652, FDA 21 CFR 176.170, FDA 21 CFR 176.180, TAPPI UM-213, Procedure A
Max. Tape Performance Temp.
400 Degrees F
Tape Type
Splicing Tape
Product Form
Continuous Roll
Common Industry
Electronics
Adhesion to Steel
Not Rated
Brand and Series
3M R3127
Tape Brand
3M(TM)
Tape Resistance Properties
Heat-Resistant
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
400 Degrees F
Temperature Range
Up to 400 Degrees F
Tape Sub-Type
Paper Splicing Tape
Tape Adhesive Format
Single-Sided
Surface Compatibility
Paper, Wood
Sub-Brand
Scotch
Tape Adhesive Material
Repulpable
Tape Backing Construction
Paper
Environment
Indoor
Tape Shape
Continuous Roll

Description

Adhesion to Steel Not Rated, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Electronics, Indoor, Imperial Tape Length 60 3/16 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series R3127, Surface Compatibility Paper, Wood, Tape Adhesive Material Repulpable, Tape Backing Material Flatback Paper, Tape Sub-Type Paper Splicing Tape, Splicing Tape, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.