Zoro Homepage

Splicing Tape, 18 mm W x 55m L, 4.2 mil Thick, White, Repulpable Adhesive, 48 PK

  • Mfr # R3127

  • Zoro # G1963549


product price: $548.99
/pk 48, $11.44/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Length
55m
Tape Width
18 mm
Material
Backing: Flat Back
Tape Adhesive
Repulpable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3127
Zoro #
G1963549
UPC #
00051131176133
Country of Origin
United States

Dimensions

Tape Length
55m
Tape Width
18 mm
Tape Thickness
4.2 mil
Imperial Tape Width
0.7 in
Imperial Tape Length
60 yd
Metric Tape Width
18 mm
Metric Tape Length
55 m

Details

Item
Splicing Tape
Tape Color
White
Material
Backing: Flat Back
Tape Adhesive
Repulpable
Tape Elongation
2
Performance Temperature
Up to 400 Degrees F
Series
R3127
Tape Tensile Strength
28 lb/in
Type
Single Coated
Tape Shape
Continuous Roll
Tape Backing Material
Flat Back Paper
Max. Tape Performance Temp.
400 Degrees F
Standards
ASTM D3652, FDA 21 CFR 176.170, FDA 21 CFR 176.180, TAPPI UM-213, Procedure A
Min. Tape Performance Temp.
Not Rated
Number of Adhesive Sides
1
Surface Compatibility
Paper, Wood
Tape Type
Splicing Tape
Tape Brand
3M(TM)
Brand and Series
3M R3127
Common Industry
Electronics
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Single-Sided
Environment
Indoor
Maximum Tape Performance Temperature
400 Degrees F
Tape Backing Construction
Paper
Tape Resistance Properties
Heat-Resistant
Tape Adhesive Material
Repulpable
Adhesion to Steel
Not Rated
Product Form
Continuous Roll
Tape Sub-Type
Paper Splicing Tape
Temperature Range
Up to 400 Degrees F
Sub-Brand
Scotch
Tape Application
Butt Splices

Description

Adhesion to Steel Not Rated, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Electronics, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 11/16 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series R3127, Surface Compatibility Paper, Wood, Tape Adhesive Material Repulpable, Tape Backing Material Flatback Paper, Tape Sub-Type Paper Splicing Tape, Splicing Tape, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.