Zoro Homepage

Splicing Tape, 48 mm W x 55m L, 7.5 mil Thick, Blue, Repulpable Adhesive, 24 PK

  • Mfr # R3187

  • Zoro # G1963442


product price: $747.99
/pk 24, $31.17/ea
Free Shipping & Returns

Key Features

Tape Color
Blue
Tape Length
55m
Tape Width
48 mm
Material
Backing: Kraft Paper
Tape Adhesive
Repulpable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3187
Zoro #
G1963442
UPC #
00051131175846
Country of Origin
United States

Dimensions

Tape Length
55m
Tape Width
48 mm
Tape Thickness
7.5 mil
Metric Tape Width
48 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in

Details

Item
Splicing Tape
Tape Color
Blue
Material
Backing: Kraft Paper
Tape Adhesive
Repulpable
Tape Elongation
5 %
Performance Temperature
Up to 400 Degrees F
Series
R3187
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
34 lb/in
Tape Backing Material
Kraft Paper
Standards
FDA 21 CFR 176.170, FDA 21 CFR 176.180, TAPPI UM-213, Procedure A
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
60 Degrees F
Number of Adhesive Sides
1
Sub-Brand
Scotch
Adhesion to Steel
Not Rated
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Tape Sub-Type
Paper Splicing Tape
Tape Type
Single-Sided Splicing Tape
Product Form
Continuous Roll
Common Industry
Light Applications
Temperature Range
60 Degrees to 400 Degrees F
Tape Backing Construction
Paper
Tape Resistance Properties
Heat-Resistant
Tape Adhesive Material
Repulpable
Surface Compatibility
Paper, Wood
Tape Adhesive Format
Single-Sided
Brand and Series
3M R3187
Tape Brand
3M(TM)
Environment
Indoor Only

Description

Blue, Tape Tensile Strength 34 lb/in, Tape Thickness 7.5 mil, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 400 Degrees F, Splicing Tape, Series R3187, FDA 21 CFR 176.170, FDA 21 CFR 176.180, TAPPI UM-213, Procedure A, Tape Backing Material Kraft Paper, Tape Elongation 5 Percent, Imperial Tape WxL 1 7/8 in x 60 yd, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.