Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, Red, 5 yd L, 1/2 in W

  • Mfr # 850

  • Zoro # G4322035


product price: $8.69
/ea

Key Features

Tape Backing Material
Polyester
Tape Width
1/2"
Tape Length
5 yd
Series
850R
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G4322035
UPC #
888519000557
Country of Origin
Mexico

Dimensions

Tape Width
1/2"
Tape Length
5 yd
Tape Thickness
1.9 mil
Thickness
1.9 mil
Width
1/2"
Metric Tape Length
4.57 m
Imperial Tape Width
1/2 in
Metric Width
12.7 mm
Imperial Tape Length
5 yd
Metric Tape Width
12.7 mm
Roll Width
1/2 in

Details

Item
Film Tape
Tape Backing Material
Polyester
Series
850R
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb/in
Tape Adhesive Strength
Steel: 30 oz./in.; Silver: 42 oz./in.
Tape Color
Red
Material
Polyester
Tape Elongation
120%
Tape Application
Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833
Color
Red
Features
Decorative Edging, Labeling, Stripping, Protection, Sealing, Splicing
Number of Adhesive Sides
1
Brand and Series
3M 850R
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
60 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Tape Type
Splicing Tape
Adhesion to Steel
30 oz/in
Tape Brand
3M(TM)
Tape Backing Construction
Film
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Polyester Splicing Tape
Temperature Range
60 Degrees to 300 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Product Form
Continuous Roll
Performance Temp. Range
60 Degrees to 80 Degrees F

Description

Splicing Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 850R, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 1.9 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Temperature Range 60 Degrees to 300 Degrees F, Series 850R, Tape Type Splicing Tape, Tape Sub-Type Polyester Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.