Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, Silver, 5 yd L, 1/2 in W

  • Mfr # 850

  • Zoro # G4244755


product price: $10.69
/ea

Key Features

Tape Backing Material
Polyester
Tape Width
1/2"
Tape Length
5 yd
Series
850S
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G4244755
UPC #
888519000564
Country of Origin
Mexico

Dimensions

Tape Width
1/2"
Tape Length
5 yd
Tape Thickness
1.9 mil
Thickness
1.9 mil
Width
1/2"
Metric Width
12.7 mm
Imperial Tape Width
1/2 in
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
12.7 mm
Roll Width
1/2 in

Details

Item
Film Tape
Tape Backing Material
Polyester
Series
850S
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb/in
Tape Adhesive Strength
30 oz./in.
Tape Color
Silver
Material
Polyester
Tape Application
Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge
Tape Elongation
120%
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833
Color
Silver
Features
Decorative Edging, Splicing
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Tape Type
Splicing Tape
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Product Form
Continuous Roll
Brand and Series
3M 850S
Tape Sub-Type
Polyester Splicing Tape
Temperature Range
60 Degrees to 300 Degrees F
Tape Backing Construction
Film
Environment
Indoor/Outdoor
Adhesion to Steel
30 oz/in
Performance Temp. Range
60 Degrees to 80 Degrees F

Description

Splicing Tape, Tape Color Silver, Tape Brand 3M(TM), Brand and Series 3M 850S, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 1.9 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Temperature Range 60 Degrees to 300 Degrees F, Series 850S, Tape Type Splicing Tape, Tape Sub-Type Polyester Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.